MOTOR,1/3 HP,3450 RPM,115/230 V,56J close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/3 HP,3450 RPM,115/230 V,56J

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC1336
  • Mfr. Model # C1336
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.15 lbs

Product Details

1-Phase open dripproof jet pump motor, 1/3 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.

Technical Specs

  • HP 1/3
  • Full Load Amps 5.6/2.8
  • Item Jet Pump Motor
  • Nameplate RPM 3,450
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Overall Length 11-1/16"
  • Shaft Length 2-3/8 po
  • RPM Range 2350-3600
  • Shaft Material Stainless Steel
  • Voltage 115/230
  • Frame 56J
  • Standards UL Recognized
  • Shaft Dia. 5/8 po
  • Body Dia. 5.66"
  • Motor Bearings Ball
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Mounting Type Face
  • Motor Sub Application Jet Pump
  • Motor Application Pump
  • Motor Mounting Position All Angle
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list