MOTOR 1/3 HP 3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/3 HP 3 PHASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2N864
  • Mfr. Model # 2N864
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1491
  • Shipping Weight 16.2 lbs

Product Details

Inverter Duty Motor, Totally Enclosed Fan Cooled, HP 1/3, RPM 1725, Voltage 208-230/460, NEMA Frame 56, 1.0 Service Factor, 60/50 Hz, 65.5 Nominal Efficiency, Rigid Mounting, Double-Shielded Ball Bearings, Thermal Protection None, Full Load Amps 1.4-1.6/0

Technical Specs

  • HP 1/3
  • Full Load Amps 1.6-1.8/.9
  • Nameplate RPM 1,725
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Footnotes 5,10
  • Overall Length 10-15/16"
  • Nominal Efficiency 65.5%
  • RPM Range 1,701 - 1,800
  • Voltage 208-230/460
  • Shaft Length 1-7/8"
  • Frame 56
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Inverter Rated Yes
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Length Less Shaft 9-7/16"
  • Manufacturers Warranty Length 1 yr.
  • Standards UL Recognized (E47479), CSA Certified (191252), CE
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection None
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Efficiency Group Standard Efficient
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list