Skip Content
MOTOR,1/3,1725RPM,TEFC,56C,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/3,1725RPM,TEFC,56C,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK522
  • Mfr. Model # K522
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 16.0 lbs

Technical Specs

  • HP 1/3
  • Full Load Amps 0.6
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Phase 3
  • Nominal Efficiency 71.1%
  • Footnotes 20,24,68
  • Duty Continuous
  • Hz 60
  • Overall Length 11-3/8"
  • Shaft Length 1-7/8"
  • RPM Range 1,701 - 1,800
  • Voltage 575
  • Length Less Shaft 9-1/2"
  • Frame 56C
  • Shaft Dia. 5/8"
  • Standards UL Recognized, CSA Certified
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.15
  • Motor Efficiency Group Standard Efficient

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list