Skip Content
MOTOR,1/3, 1/9 HP,1725/1140 RPM,115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/3, 1/9 HP,1725/1140 RPM,115

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3K386
  • Mfr. Model # 3K386
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1500
  • Shipping Weight 19.1 lbs

Technical Specs

  • Full Load Amps 5.1/2.9
  • HP 1/3, 1/9
  • Item Belt Drive Motor
  • Includes 1/2 to 5/8" Diameter Shaft Bushing, 3/16 x 3/16 x 1 1/4" Shaft Key
  • Nameplate RPM 1,725/1,140
  • Phase 1
  • Hz 60
  • Duty Continuous
  • Footnotes 66,70
  • Nominal Efficiency 58.3%
  • RPM Range 1400-1800
  • Voltage 115
  • Body Dia. 5-5/8"
  • Standards UL Recognized (E37403), CSA Certified (247478), CE
  • Shaft Length 1-1/2"
  • Shaft Dia. 1/2"
  • Frame 48Y
  • Length Less Shaft 10-1/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 9-1/2"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Motor Service Factor 1.35
  • Ins. Class B
  • Motor Shaft Design Flat
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Sub Application Belt Drive Fan/Blower
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list