MOTOR,1/2HP, JET PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/2HP, JET PUMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K660
  • Mfr. Model # 5K660
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.8 lbs

Product Details

Jet Pump Motor,Capacitor-Start,1/2 HP,Nameplate RPM 3,450,Voltage 115/230,1 Phase,Frame 56J,Open Dripproof,Full Load Amps 8.0/4.0,60 Hz,Mounting Face,Thermal Protection Auto,Insulation Class B,Service Factor 1.65,Ball Bearings,Max. Ambient Temp. 40 Degree

Technical Specs

  • Full Load Amps 8.6/4.3
  • Item Jet Pump Motor
  • HP 1/2
  • Includes Dripcover Kit for Vertical Mounting
  • Phase 1
  • Nameplate RPM 3,450
  • Nominal Efficiency 67.7%
  • Hz 60
  • RPM Range 3001 - 3600
  • Shaft Length 2-3/8 po
  • Standards UL Recognized (E47479), CSA Certified (701848 and 225293)
  • Frame 56J
  • Voltage 115/230
  • Shaft Dia. 5/8"
  • Body Dia. 5.625"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application Pump
  • Motor Sub Application Jet Pump
  • Motor Service Factor 1.65
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Design Capacitor-Start
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Design Threaded
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list