Skip Content
MOTOR 1/2HP DIRECT DRIVE BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/2HP DIRECT DRIVE BLOWER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3M714
  • Mfr. Model # 3M714
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 1501
  • Shipping Weight 17.4 lbs

Technical Specs

  • Application High Efficiency Performance on Furnace Blowers and Other Air-over Shaft-mounted Fan and Blower Equipment
  • Full Load Amps 3.0
  • HP 1/2
  • Includes Split Rings to Increase Ring Diameter to 2 1/2"
  • Nameplate RPM 1,075
  • Item Direct Drive Blower Motor
  • Hz 60
  • Duty Continuous Air Over
  • Capacitor Required DMD2MDV5
  • Phase 1
  • RPM Range 1000-1380
  • Overall Length 12-3/16"
  • Shaft Length 6"
  • Voltage 277
  • Body Dia. 6-5/8"
  • Frame 48YZ
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 6-3/16"
  • Shaft Dia. 1/2"
  • Ring to Ring Center 5-3/4"
  • Resilient Ring Dia. 2-1/4"
  • No. of Speeds 3
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Bolt Circle Dia. 5-1/8"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Position All Angle
  • Motor Mounting Type Ring/Stud
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Shaft Design Double-Flat
  • Motor Enclosure Design Open Air-Over
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 265, 277, 208-230/277, 277/230

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list