MOTOR 1/2HP D/D BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/2HP D/D BLOWER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4M100
  • Mfr. Model # 4M100
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 1501
  • Shipping Weight 18.4 lbs

Product Details

Quick reversing plug. Capacitor and mounting hardware available separately. Capacitor mounting holes in shell.

Technical Specs

  • HP 1/2
  • Full Load Amps 8.6
  • Application Direct-Drive Furnace Blowers, Unit Heaters, Air Conditioners and Many Other Shaft-Mounted Fan and Blower Uses
  • Item Direct Drive Blower Motor
  • Nameplate RPM 1,075
  • Phase 1
  • Hz 60
  • Capacitor Required Yes
  • Shaft Length 4"
  • RPM Range 1001 - 1100
  • Overall Length 10-7/16"
  • Frame 48YZ
  • Voltage 115
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Length Less Shaft 6-7/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 6"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • No. of Speeds 4
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Duty Continuous
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list