MOTOR,1/2HP,D/D BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/2HP,D/D BLOWER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LU82
  • Mfr. Model # 3LU82
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 1501
  • Shipping Weight 16.4 lbs

Product Details

PSC Direct-Drive Blower/Fan Motors, 1/2 HP, Permanent Split Capacitor, Continuous Air-over Duty

Technical Specs

  • Application High Efficiency Performance on Furnace Blowers and Other Air-Over Shaft-Mounted Fan and Blower Equipment
  • Item Direct Drive Blower Motor
  • HP 1/2
  • Full Load Amps 3.8-4.4
  • Nameplate RPM 1,625
  • Phase 1
  • Capacitor Required Yes
  • Duty Continuous
  • Overall Length 12-3/16"
  • RPM Range 1601 - 1700
  • Hz 60
  • Shaft Length 6"
  • Voltage 208 - 230
  • Frame 48YZ
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 6-3/16"
  • Ring to Ring Center 5-3/4"
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Bearings Sleeve
  • No. of Speeds 3
  • Motor Service Factor 1.00
  • Ins. Class B
  • Includes 2-1/2" Ring Conversion Kit
  • Nominal Efficiency 72.50%
  • Standards UL Recognized (E37403), CSA Certified (258501)
  • Bolt Circle Dia. 5-1/8"
  • Resilient Ring Dia. 2-1/4"
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Double-Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list