Skip Content
MOTOR 1/2HP 3PH METRIC IP55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 1/2HP 3PH METRIC IP55

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GVN5
  • Mfr. Model # 3GVN5
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.46 lbs

Technical Specs

  • Full Load Amps 1.6/0.8
  • HP 1/2
  • Includes Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
  • Item Metric Motor
  • Nameplate RPM 3600
  • Phase 3
  • Hz 60/50
  • Duty Continuous
  • kW 0.37
  • Nominal Efficiency 74.0%
  • RPM Range 2350-3600
  • Voltage 230/460V
  • Max. Ambient Temp. 40 Degrees C
  • Frame D71D
  • Standards UL Recognized, CSA Certified, CE Certified
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list