MOTOR 1/2HP 3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 1/2HP 3 PHASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3N641
  • Mfr. Model # 3N641
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.75 lbs

Technical Specs

  • Full Load Amps 2.2-2.5/1.25
  • Item General Purpose Motor
  • HP 1/2
  • Nameplate RPM 1725
  • Phase 3
  • Duty Continuous
  • Hz 60
  • Footnotes 5,12
  • Nominal Efficiency 66.2%
  • Overall Length 10-3/8"
  • Shaft Length 1-7/8"
  • RPM Range 1400-1800
  • Voltage 208-230/460
  • Shaft Dia. 5/8"
  • Frame 56
  • Standards UL Recognized, CSA Certified, CE
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 8-1/2"
  • Inverter Rated Yes
  • Motor Service Factor 1.25
  • Ins. Class B
  • No. of Speeds 1
  • Motor Efficiency Group Energy Efficient
  • Motor Bearings Ball
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list