Skip Content
MOTOR 1/20HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 1/20HP

EM&S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M158
  • Mfr. Model # 4M158
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs

Technical Specs

  • HP 1/20
  • Item Unit Bearing Motor
  • Full Load Amps 0.7
  • Phase 1
  • Hz 60
  • Nameplate RPM 1500
  • Overall Length 4"
  • Output Watts 35
  • RPM Range 1400-1800
  • Voltage 230
  • Shaft Length 1/2"
  • Body Dia. 3-7/8"
  • Frame Nonstandard
  • Length Less Shaft 3-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Sleeve
  • Ins. Class A
  • Motor Service Factor 1.00
  • Motor Application HVAC/R
  • Motor Sub Application Refrigerator/Freezer
  • Motor Design Shaded Pole
  • Motor Mounting Type Rear/Foot
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CWLE
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Frame Material Cast Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list