Skip Content
MOTOR,1/20 HP,4.4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/20 HP,4.4 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3M568D
  • Mfr. Model # 3M568D
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1505
  • Shipping Weight 7.05 lbs

Product Details

HVAC 4.4 In diameter motor. Shaded pole. Totally enclosed air-over. 1/20 HP, 1550 RPM, 115 volts. Full load amps 1.9. NEMA frame non standard. Service factor 1.0. Ambient 40 deg. C, 60 Hz. Number of speeds 1. Insulation class B. Thermal protection auto. R

Technical Specs

  • Nameplate RPM 1,550
  • Full Load Amps 1.9
  • HP 1/20
  • Ins. Class B
  • Item HVAC Motor
  • Includes 5 cu. in. Junction Box
  • Phase 1
  • Shaft Length 2"
  • Duty Continuous
  • RPM Range 1501-1600
  • Voltage 115
  • Hz 60
  • Standards UL Recognized (E37403), CSA Certified (701887)
  • Frame 4.4
  • Body Dia. 4.4"
  • Length Less Shaft 4-7/16"
  • Shaft Dia. 3/8"
  • Max. Ambient Temp. 40 Degrees C
  • Stud/Base Mtg. Pattern 2-3/4" x 2-3/4"
  • Motor Design Shaded Pole
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CWSE
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • No. of Speeds 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list