MOTOR 1/2 HP SS 3-PHASE WO/BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/2 HP SS 3-PHASE WO/BASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6WY53
  • Mfr. Model # 6WY53
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.6 lbs

Product Details

All exterior components are 300 series stainless steel to provide maximum corrosion resistance in severe duty and washdown environments. These motors are used in the food processing, chemical processing and beverage industries.

Technical Specs

  • Full Load Amps 1.8 - 1.6/0.8
  • HP 1/2
  • Nameplate RPM 1,745
  • Footnotes 1
  • Nominal Efficiency 82.5%
  • Overall Length 9-3/4"
  • Shaft Length 1-7/8"
  • Voltage 208 - 230/460
  • Shaft Dia. 5/8"
  • Motor Service Factor 1.15
  • Item Washdown Motor
  • Phase 3
  • Duty Continuous
  • Hz 60
  • RPM Range 1701-1800
  • Shaft Material 300 Series Stainless Steel
  • Standards UL Component Recognized, CSA Certified, CE Compliant
  • Drain Plugs 4 Condensate Drains (at 3, 6, 9 and 12 O'clock) Plus 2 T-drains (1 Pre-installed Opposite Shaft End in 6 O'clock Position, the Other Loose in the Carton for Customer Installation at Low Point of Motor)
  • Endshields 300 Series Stainless Steel
  • Frame 56C
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Design 3-Phase
  • Motor Application Washdown
  • Motor Mounting Type Face
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Bearings Ball
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Ins. Class F
  • Motor Shaft Design Keyed
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list