Skip Content
MOTOR,1/2 HP,PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/2 HP,PUMP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK553
  • Mfr. Model # K553
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

3-Phase open drip proof jet pump motor, 1/2 HP, 1,725 RPM, 208-230/460 voltage, face mount.

Technical Specs

  • HP 1/2
  • Full Load Amps 2.3 - 2.2/1.1
  • Includes Shaft Slinger and Gasketed Conduit Box
  • Nameplate RPM 1,725
  • Item Jet Pump Motor
  • Phase 3
  • Duty Continuous
  • Overall Length 10-7/16"
  • Hz 60
  • RPM Range 1400-1800
  • Shaft Material Stainless Steel
  • Shaft Length 2-3/8"
  • Standards UL Recognized, CSA Certified
  • Voltage 208 - 230/460
  • Frame 56J
  • Body Dia. 6.42"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.25
  • Motor Application Pump
  • Motor Mounting Type Face
  • Motor Mounting Position All Angle
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Sub Application Jet Pump
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list