Skip Content
MOTOR,1/2 HP,PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,1/2 HP,PUMP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC465
  • Mfr. Model # C465
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.3 lbs

Product Details

1-Phase open dripproof jet pump motor, 1/2 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.

Technical Specs

  • HP 1/2
  • Full Load Amps 7.4/3.7
  • Includes Shaft Slinger and Gasketed Conduit Box
  • Nameplate RPM 3,450
  • Item Jet Pump Motor
  • Duty Continuous
  • Phase 1
  • Hz 60
  • Shaft Length 2-3/8 po
  • Overall Length 11-7/8"
  • RPM Range 2350-3600
  • Shaft Material Stainless Steel
  • Frame 56J
  • Voltage 115/230
  • Body Dia. 5.66"
  • Shaft Dia. 5/8 po
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class B
  • Motor Design Capacitor-Start
  • Motor Application Pump
  • Motor Mounting Position Horizontal
  • Motor Sub Application Jet Pump
  • Motor Mounting Type Face
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list