Skip Content
MOTOR,1/2 HP,PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,1/2 HP,PUMP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC444
  • Mfr. Model # C444
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.6 lbs

Product Details

1-Phase open dripproof jet pump motor, 1/2 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.

Technical Specs

  • Full Load Amps 7.4/3.7
  • HP 1/2
  • Includes Shaft Slinger and Gasketed Conduit Box
  • Item Jet Pump Motor
  • Nameplate RPM 3,450
  • Phase 1
  • Duty Continuous
  • Overall Length 11-3/8"
  • Hz 60
  • Shaft Material Stainless Steel
  • RPM Range 2350-3600
  • Shaft Length 1-7/8 po
  • Voltage 115/230
  • Frame 56C
  • Body Dia. 5.66"
  • Shaft Dia. 5/8 po
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Ins. Class B
  • Motor Application Pump
  • Motor Sub Application Jet Pump
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list