Skip Content
MOTOR 1/2 HP JET PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 1/2 HP JET PUMP

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD2K392
  • Mfr. Model # 2K392
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Jet pump motor. Capacitor-start. Open dripproof. 1/2 HP, 3450 RPM, 115/230 volts. 56C NEMA Frame. Service factor 1.60. Full load amps 8.2/4.1. Ambient 50 deg. C. Insulation class B. Thermal protection auto. Standard efficiency. Vertical mounting. Locked d

Technical Specs

  • Full Load Amps 8.2/4.1
  • HP 1/2
  • Nameplate RPM 3,450
  • Motor Service Factor 1.60
  • Phase 1
  • Item Jet Pump Motor
  • Duty Continuous
  • RPM Range 3001-3600
  • Hz 60
  • Overall Length 11"
  • Shaft Length 1-7/8"
  • Shaft Material Stainless Steel
  • Voltage 115/230
  • Frame 56C
  • Body Dia. 5.61"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 50 Degrees C
  • Motor Sub Application Jet Pump
  • Motor Mounting Position Horizontal
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Application Pump
  • Motor Thermal Protection Auto
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list