Skip Content
MOTOR,1/2 HP,JET PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,1/2 HP,JET PUMP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC1462
  • Mfr. Model # C1462
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.2 lbs

Product Details

1-Phase open dripproof jet pump motor, 1/2 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.

Technical Specs

  • Full Load Amps 8.2/4.1
  • HP 1/2
  • Item Jet Pump Motor
  • Nameplate RPM 3,450
  • Phase 1
  • Duty Continuous
  • Hz 60
  • RPM Range 2350-3600
  • Overall Length 11-1/2"
  • Shaft Length 2-3/8 po
  • Voltage 115/230
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Shaft Material Stainless Steel
  • Frame 56J
  • Body Dia. 6.42"
  • Shaft Dia. 5/8 po
  • Max. Ambient Temp. 50 Degrees C
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.60
  • Motor Application Pump
  • Motor Sub Application Jet Pump
  • Motor Mounting Position All Angle
  • Motor Mounting Type Face/Base
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWSE
  • Motor Shaft Design Threaded
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list