MOTOR,1/2 HP,JET PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/2 HP,JET PUMP

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC1082
  • Mfr. Model # C1082
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.35 lbs

Product Details

1-Phase open dripproof jet pump motor, 1/2 HP, 3,450 nameplate RPM, 115/230 voltage, capacitor start motor, face mount.

Technical Specs

  • Full Load Amps 8.2/4.1
  • HP 1/2
  • Item Jet Pump Motor
  • Nameplate RPM 3450
  • Duty Continuous
  • Hz 60
  • Phase 1
  • Overall Length 11"
  • RPM Range 3001-3600
  • Shaft Length 1-7/8"
  • Frame 56C
  • Standards UL Recognized (E14133), CSA Certified (MC161850)
  • Shaft Material Stainless Steel
  • Voltage 115/230
  • Body Dia. 5.61"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 50 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.60
  • Ins. Class B
  • Motor Application Pump
  • Motor Mounting Position Horizontal
  • Motor Design Capacitor-Start
  • Motor Sub Application Jet Pump
  • Motor Thermal Protection Auto
  • Motor Mounting Type Face
  • Motor Shaft Rotation CCWSE
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list