MOTOR 1/2 HP HVAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/2 HP HVAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LU98
  • Mfr. Model # 3LU98
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1503
  • Shipping Weight 18.4 lbs

Product Details

Condenser fan motor, permanent split capacitor, totally enclosed air-over, 1/2 HP, number of speeds 1, nameplate RPM 1075, NEMA/IEC frame 48YZ, voltage 460, 60 Hz, full load amps 1.5, stud mounting, auto thermal protection. Insulation class B, service factor 1.00, ball bearings, ambient 60 degree C, CW/CCW rotation, length less shaft 6 inches, shaft diameter 1/2 inch, shaft length 6 inches, body diameter 5-5/8 inches.

Technical Specs

  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Full Load Amps 1.5
  • HP 1/2
  • Item Condenser Fan Motor
  • Nameplate RPM 1,075
  • Phase 1
  • Capacitor Required Yes
  • Duty Continuous
  • Hz 60
  • Overall Length 12"
  • RPM Range 1,001 - 1,100
  • Voltage 460
  • Shaft Length 6"
  • Body Dia. 5-5/8"
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Frame 48YZ
  • Stud Quantity 4
  • Lead Length 30"
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-15/16"
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Max. Ambient Temp. 60 Degrees C
  • Motor Bearings Ball
  • Ins. Class B
  • No. of Speeds 1
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Service Factor 1.00
  • Application Condenser Fan
  • Nominal Efficiency 65.90%
  • Stud Size 3/4"
  • Bolt Circle Dia. 5-1/8"
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Shaft Design Double-Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 460, 208-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list