MOTOR 1/2 HP GENERAL
MOTOR 1/2 HP GENERAL
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Capacitor Start Totally Enclosed Fan Cooled Motor, HP 1/2, RPM 1725, Voltage 115/208-230 V, NEMA Frame 56, Service Factor 1.15, Frequency 60 Hz, Mounting Rigid, Bearings Double Shielded Ball, Thermal Protection Auto, Full Load Amps 8.0/4.0-4.0
Technical Specs
- Item General Purpose Motor
- Phase Single
- HP 1/2
- No. of Speeds 1
- Full Load Amps 9.0/4.5-4.3
- Hz 60
- Max. Ambient Temp. 40 Degrees C
- Duty Cycle Continuous
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- Inverter Rated No
- Motor Frame Material Rolled Steel
- Shaft Length 1 7/8 in
- Length Less Shaft 9 1/2 in
- Motor Efficiency Group Standard Efficient
- Standards UL (E47479), CSA (225293)
- Motor Application General Application
- Motor Design Capacitor-Start
- Nameplate RPM 1,725
- Voltage 115/208-230V AC
- Frame 56
- Motor Service Factor 1.15
- Motor Thermal Protection Auto
- Ins. Class B
- Motor Shaft Rotation CW/CCW
- Motor Mounting Position All Angle
- Motor Shaft Design Keyed
- Shaft Dia. 5/8 in
- Motor Bearings Ball
- Overall Length 11 3/8 in
- Nominal Efficiency 63.6 %
- Manufacturers Warranty Length 1 yr
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.79
/ EACH
-
MAUDLIN PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$214.06
/ EACH