MOTOR 1/2 HP GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 1/2 HP GENERAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K683
  • Mfr. Model # 5K683
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 17.6 lbs

Product Details

Full load amps 7.6/3.8 - 3.9. HP 1/2. Insulation class B. Nameplate RPM 3,450. NEMA frame 48. Service factor 1.25. No thermal protection. Volts 60 Hz 115/208 - 230.

Technical Specs

  • Full Load Amps 7.6/3.8-3.9
  • HP 1/2
  • Item General Purpose Motor
  • Nameplate RPM 3,450
  • Phase 1
  • Duty Continuous
  • Overall Length 10-3/8"
  • Hz 60
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-1/2"
  • Voltage 115/208-230
  • Frame 48
  • Shaft Dia. 1/2"
  • Motor Application General Application
  • No. of Speeds 1
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.25
  • Ins. Class B
  • Length Less Shaft 8-11/16"
  • Nominal Efficiency 57.4%
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E47479), CSA (225293)
  • Motor Design Capacitor-Start
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Thermal Protection None
  • Motor Enclosure Design Open Dripproof
  • RPM Group 3,001-3,600
  • Motor Bearings Ball
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list