MOTOR 1/2 HP GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 1/2 HP GENERAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5K116
  • Mfr. Model # 5K116
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1495
  • Shipping Weight 20.0 lbs

Product Details

Full load amps 8.8/4.2 - 4.4. HP 1/2. Insulation class B. Nameplate RPM 1,725. NEMA frame 56. Service factor 1.25. Auto thermal protection. Volts 60 Hz 115/208 - 230.

Technical Specs

  • HP 1/2
  • Full Load Amps 8.8/4.2-4.4
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 67.0%
  • Overall Length 9-7/16"
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-7/8"
  • Voltage 115/208-230
  • Frame 56
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Shaft Dia. 5/8"
  • Motor Service Factor 1.25
  • No. of Speeds 1
  • Ins. Class B
  • Length Less Shaft 8-3/8"
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E47479), CSA (225293)
  • Motor Design Capacitor-Start
  • Motor Mounting Type Rigid Base
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Bearings Ball
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list