Skip Content
MOTOR,1/2 HP,GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/2 HP,GENERAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3K199
  • Mfr. Model # 3K199
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1493
  • Shipping Weight 26.1 lbs

Technical Specs

  • Full Load Amps 7.7/3.8
  • HP 1/2
  • Item General Purpose Motor
  • Phase 1
  • Nameplate RPM 1,725
  • Hz 60/50
  • Duty Continuous
  • Shaft Length 1-7/8"
  • Overall Length 11-5/16"
  • RPM Range 1400-1800
  • Voltage 115/230
  • Standards UL Recognized (E47479), CSA Certified (156060)
  • Frame 56
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Manufacturers Warranty Length 1 yr.
  • Footnotes 6
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Design Capacitor-Start
  • Motor Mounting Position All Angle
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Frame Material Rolled Steel
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list