Skip Content
MOTOR,1/2 HP,GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/2 HP,GENERAL

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSE267
  • Mfr. Model # E267
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.15 lbs

Technical Specs

  • HP 1/2
  • Full Load Amps 5.8-5.6/2.9-2.8
  • Item General Purpose Motor
  • Nameplate RPM 1725/1425
  • Phase 1
  • Duty Continuous
  • Footnotes 6, 24
  • Hz 60/50
  • Overall Length 11-13/16"
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 100-120/200-240
  • Frame 56
  • Shaft Dia. 5/8"
  • Standards UL Recognized, CSA Certified, CE
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.25
  • Manufacturers Warranty Length 1 yr.
  • Motor Design Capacitor-Start/Run
  • Motor Application General Application
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 115/230, 120/240, 230, 240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list