MOTOR,1/2 HP,GENERAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,1/2 HP,GENERAL

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6K345BB
  • Mfr. Model # 6K345BB
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.75 lbs

Technical Specs

  • Full Load Amps 8.0/4.0
  • Item General Purpose Motor
  • HP 1/2
  • Nameplate RPM 3450
  • Phase 1
  • Overall Length 10-13/16"
  • Duty Continuous
  • Nominal Efficiency 61.2%
  • Hz 60
  • RPM Range 3001-3600
  • Shaft Length 1-7/8"
  • Voltage 115/230
  • Manufacturers Warranty Length 1 yr.
  • Shaft Dia. 5/8"
  • Standards UL (E37403), CSA (258501)
  • Length Less Shaft 8-15/16"
  • Frame 56
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Design Capacitor-Start
  • Motor Thermal Protection Auto
  • Motor Mounting Type Cradle Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • No. of Speeds 1
  • RPM Group 3,001-3,600
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Ball
  • Motor Service Factor 1.25
  • Motor Efficiency Group Standard Efficient
  • Ins. Class B
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list