!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
MOTOR,1/2 HP,DIRECT

MOTOR,1/2 HP,DIRECT

CENTURY

MOTOR,1/2 HP,DIRECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,1/2 HP,DIRECT

MOTOR,1/2 HP,DIRECT

CENTURY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOS4MB78
  • Mfr. Model # 4MB78
  • UNSPSC # 26101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.7 lbs
Suggested Replacement Product
MOTOR,SPLIT PH,1/2HP,1725,115V,56CZ

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $676.90 / EACH

EHC: EHC :

Technical Specs

  • Item Direct Drive Blower Motor
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Enclosure Design Open Dripproof
  • Nameplate RPM 1,725/1,140
  • Full Load Amps 6.8/3.8
  • Phase 1
  • Motor Service Factor 1.25
  • Ins. Class B
  • No. of Speeds 2
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Body Dia. 6-1/2"
  • Shaft Dia. 5/8"
  • Motor Shaft Design Keyed
  • Standards UL Recognized, CSA Certified
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Motor Application HVAC/R
  • Motor Design Split-Phase
  • HP 1/2, 1/7
  • Voltage 115
  • Hz 60
  • Frame 56CZ
  • Max. Ambient Temp. 40 Degrees C
  • Duty Continuous
  • Motor Mounting Type Face
  • Motor Bearings Ball
  • Motor Shaft Rotation CW/CCW
  • Length Less Shaft 9-3/8"
  • Shaft Length 2-1/4"
  • Capacitor Required No
  • Application C Face Vent, Designed for Use On Commercial and Industrial Ventilation Systems

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list