MOTOR 1/2 HP 56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/2 HP 56C

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6K342
  • Mfr. Model # 6K342
  • UNSPSC # 26101112
  • CATALOGUE PAGE # 1494
  • Shipping Weight 25.0 lbs

Product Details

1/2 HP Capacitor start C-face motor. Designed for powering industrial and commercial pumps, speed reducers, blowers, machine tools and other equipment that can be directly connected to a NEMA C-face mount motor. Ambient: 40 degree C. Bearings: double-shie

Technical Specs

  • Full Load Amps 8.0/4.0
  • HP 1/2
  • Phase 1
  • Nameplate RPM 1,725
  • Item General Purpose Motor
  • Duty Continuous
  • Footnotes 51
  • Nominal Efficiency 60.8%
  • Hz 60
  • Voltage 115/208-230
  • RPM Range 1,701 - 1,800
  • Overall Length 12"
  • Shaft Length 1-7/8"
  • Frame 56C
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • No. of Speeds 1
  • Motor Bearings Ball
  • Shaft Dia. 5/8"
  • Ins. Class B
  • Motor Service Factor 1.15
  • Length Less Shaft 9-5/16"
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E47479), CSA (258501)
  • Motor Mounting Type Face
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,701-1,800
  • Motor Efficiency Group Standard Efficient
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list