Skip Content
MOTOR 1/2 HP 3PH 230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 1/2 HP 3PH 230/460V

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NB52
  • Mfr. Model # 2NB52
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.45 lbs

Technical Specs

  • Full Load Amps 1.8/0.9
  • HP 1/2
  • Includes Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
  • Nameplate RPM 1800
  • Item Metric Motor
  • kW 0.37
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 74.0%
  • Phase 3
  • RPM Range 1400-1800
  • Voltage 230/460V
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Standards UL Recognized, CSA Certified, CE Certified
  • Frame D71
  • Motor Service Factor 1.15
  • Ins. Class F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list