Skip Content
MOTOR,1/2 HP,3450 RPM,208-230/460V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,1/2 HP,3450 RPM,208-230/460V

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSP102
  • Mfr. Model # P102
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Full Load Amps 2.1-2.2/1.1/2.0/1.0
  • HP 1/2, 1/3
  • Item Jet Pump Motor
  • Nameplate RPM 3600
  • Phase 3
  • Duty Continuous
  • Nominal Efficiency 62%
  • Shaft Length 2-1/8"
  • Hz 60/50
  • Overall Length 11-7/8"
  • Voltage 208-230/460
  • RPM Range 2350-3600
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56C
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class B
  • Motor Application Pump
  • Motor Sub Application Jet Pump
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Face
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list