MOTOR,1/2 HP,3450,115/208-230 V,56C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/2 HP,3450,115/208-230 V,56C

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS056C34W15301
  • Mfr. Model # 056C34W15301
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.55 lbs

Technical Specs

  • HP 1/2
  • Full Load Amps 7.6/4.0-3.8
  • Item Washdown Motor
  • Nameplate RPM 3450
  • Phase 1
  • Conduit Box Cast Oversized Gasketed
  • Nominal Efficiency 63.0%
  • Hz 60
  • Duty Continuous
  • Overall Length 10-11/16"
  • Shaft Material 303 Stainless Steel
  • Shaft Length 1-7/8"
  • RPM Range 2350-3600
  • Voltage 115/208-230
  • Standards UL Recognized (E47479), CSA Certified (LR63596), USDA Approved
  • Drain Plugs (10) Total - (4) Each End and (2) In Conduit Box
  • Endshields Epoxy Painted Aluminum
  • NEMA Design N
  • Frame 56C
  • Shaft Dia. 5/8"
  • Body Dia. 6-1/2"
  • Length Less Shaft 8-13/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Motor Application Washdown
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position All Angle
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Motor Frame Material Epoxy Coated Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list