MOTOR 1/2 HP 3 PHASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 1/2 HP 3 PHASE

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3N442
  • Mfr. Model # 3N442
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Full Load Amps 1.8-1.9/0.95
  • Item General Purpose Motor
  • HP 1/2
  • Duty Continuous
  • Nameplate RPM 3450
  • Nominal Efficiency 70.5%
  • Hz 60
  • Footnotes 5,10
  • Phase 3
  • Voltage 208-220/440
  • RPM Range 2350-3600
  • Shaft Length 1-7/8"
  • Overall Length 11-1/4"
  • Frame 56
  • Standards UL Recognized, CSA Certified, CE
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Efficiency Group Energy Efficient
  • Length Less Shaft 9-7/16"
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • RPM Group 3,001-3,600
  • Motor Mounting Position All Angle
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list