MOTOR,1/2 HP,1725 RPM,115/230V,56Z close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,1/2 HP,1725 RPM,115/230V,56Z

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1YBA3
  • Mfr. Model # 1YBA3
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.05 lbs

Technical Specs

  • Finish Gray
  • Full Load Amps 4.8/2.4
  • Includes Slinger, Gasketed Capacitor Cover
  • Item Hatcher/Setter Motor
  • Nameplate RPM 1725
  • HP 1/2
  • Phase 1
  • Capacitor Required Yes
  • Duty Continuous
  • Hz 60/50
  • Voltage 115/230
  • RPM Range 1701-1800
  • Shaft Length 1-9/16"
  • Overall Length 10-7/16"
  • Standards UL Recognized (E47479), CSA Certified (701887)
  • Frame 56Z
  • Shaft Dia. 1/2"
  • Motor Application Farm Duty
  • Motor Sub Application Agricultural Fan
  • Length Less Shaft 8-7/8"
  • Max. Ambient Temperature 40 Degrees C
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Band
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Manual
  • Motor Bearings Ball
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Flat
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list