MOTOR,1/2,3450RPM,TEFC,56C,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/2,3450RPM,TEFC,56C,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK704
  • Mfr. Model # K704
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 22.0 lbs

Technical Specs

  • Full Load Amps 0.9
  • HP 1/2
  • Item General Purpose Motor
  • Nameplate RPM 3,450
  • Phase 3
  • Duty Continuous
  • Hz 60
  • RPM Range 3,001 - 3,600
  • Nominal Efficiency 66.0%
  • Overall Length 11-13/16"
  • Shaft Length 1-7/8"
  • Voltage 575
  • Standards UL Recognized, CSA Certified
  • Frame 56C
  • Shaft Dia. 5/8"
  • Length Less Shaft 9-15/16"
  • Motor Application General Application
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group Standard Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Mounting Type Face/Base
  • Motor Mounting Position All Angle
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • RPM Group 3,001-3,600
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • No. of Speeds 1
  • Voltage Compatibility 575
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list