MOTOR,1/2,1725RPM,TEFC,56C,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1/2,1725RPM,TEFC,56C,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK705
  • Mfr. Model # K705
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 23.0 lbs

Technical Specs

  • Full Load Amps 1.0
  • HP 1/2
  • Nameplate RPM 1,725
  • Phase 3
  • Item General Purpose Motor
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 72.0%
  • Overall Length 11-13/16"
  • RPM Range 1,701 - 1,800
  • Voltage 575
  • Shaft Length 1-7/8"
  • Frame 56C
  • Standards UL Recognized, CSA Certified
  • Length Less Shaft 9-15/16"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application General Application
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group Standard Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Position All Angle
  • Motor Thermal Protection None
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • RPM Group 1,701-1,800
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • No. of Speeds 1
  • Voltage Compatibility 575
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list