MOTOR,1,1755RPM,TEFC,143TC,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1,1755RPM,TEFC,143TC,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC230A
  • Mfr. Model # C230A
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 32.0 lbs

Technical Specs

  • Item General Purpose Motor
  • HP 1
  • Full Load Amps 1.2
  • Nameplate RPM 1,755
  • Phase 3
  • Hz 60
  • Duty Continuous
  • Nominal Efficiency 82.5%
  • Overall Length 12-3/8"
  • RPM Range 1,701 - 1,800
  • Shaft Length 2"
  • Voltage 575
  • Standards UL Recognized, CSA Certified
  • Frame 143TC
  • Shaft Dia. 7/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 10-3/8"
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Application General Application
  • Motor Efficiency Group Energy Efficient
  • Motor Service Factor 1.15
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • RPM Group 1,701-1,800
  • Voltage Compatibility 575
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list