Skip Content
MOTOR,1,1730RPM,TEFC,143TC,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,1,1730RPM,TEFC,143TC,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC230
  • Mfr. Model # C230
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 26.0 lbs

Technical Specs

  • Full Load Amps 1.5
  • HP 1
  • Item General Purpose Motor
  • Nameplate RPM 1,730
  • Duty Continuous
  • Phase 3
  • Hz 60
  • Nominal Efficiency 77.0%
  • RPM Range 1,701 - 1,800
  • Overall Length 12-3/8"
  • Shaft Length 2"
  • Voltage 575
  • Standards UL Recognized, CSA Certified
  • Length Less Shaft 10-3/8"
  • Shaft Dia. 7/8"
  • Frame 143TC
  • Max. Ambient Temp. 40 Degrees C
  • Motor Service Factor 1.15
  • Motor Application General Application
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Efficiency Group Standard Efficient
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 1,701-1,800
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Voltage Compatibility 575
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list