MOTOR,1,1725RPM,TEFC,56HC,60HZ,575 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1,1725RPM,TEFC,56HC,60HZ,575

MARATHON MOTORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSK709
  • Mfr. Model # K709
  • UNSPSC # 26101612
  • CATALOGUE PAGE # 1492
  • Shipping Weight 27.0 lbs

Technical Specs

  • Full Load Amps 1.5
  • HP 1
  • Item General Purpose Motor
  • Nameplate RPM 1,725
  • Duty Continuous
  • Phase 3
  • Footnotes 5,6,13
  • Hz 60
  • Nominal Efficiency 77.0%
  • Overall Length 10-5/16"
  • RPM Range 1,701 - 1,800
  • Shaft Length 1-7/8"
  • Voltage 575
  • Standards UL Recognized, CSA Certified
  • Shaft Dia. 5/8"
  • Frame 56HC
  • Length Less Shaft 8-1/2"
  • Max. Ambient Temp. 40 Degrees C
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Service Factor 1.15
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Efficiency Group Standard Efficient
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list