Skip Content
MOTOR 1/15HP HVAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1/15HP HVAC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6NZP7
  • Mfr. Model # 6NZP7
  • UNSPSC # 26101601
  • CATALOGUE PAGE # 1505
  • Shipping Weight 3.95 lbs

Product Details

HVAC Motor,PSC,Open Air-Over,Continuous,1/15 HP,3,000 Nameplate RPM,115 Voltage,Nonstandard NEMA/IEC Frame,Service Factor 1.0,Full Load Amps 0.9,60 Hz,Rotation CW/CCW,Insulation Class B,Max. Ambient Temp. 40 Degrees C,Number of Speeds 1,Mounting Stud,Ball Bearings,Thermal Protection Auto,Body Dia. 3.25 In.,Shaft Dia. 5/16 po,Shaft Length 2-1/2 In.,3-1/4 In.,4/BE,2 x 2 In.,1,Flat,Replaces 1/20 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications

Technical Specs

  • Application Replaces 1/20 HP PSC and Less-Efficient Shaded Pole Motors in HVAC/R Applications
  • Full Load Amps 0.9
  • HP 1/15
  • Item HVAC Motor
  • Nameplate RPM 3,000
  • Includes 4 MFD 370 VAC Capacitor
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Shaft Length 2-1/2"
  • Voltage 115
  • Standards UL Recognized (E37403), CSA Certified (244617)
  • RPM Range 1801 - 3000
  • Frame 3.3
  • Mounting Pattern 2 x 2
  • Shaft Dia. 5/16"
  • Body Dia. 3.3"
  • Length Less Shaft 3-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Stud/Base Mtg. Pattern 2" x 2"
  • Motor Application HVAC/R
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Bearings Ball
  • Mounting Stud Location 4/Both Ends
  • Capacitor Required Yes
  • Cord Length 20"
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list