MOTOR 1/135 HP KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 1/135 HP KIT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4M987
  • Mfr. Model # 4M987
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • HP 1/135
  • Full Load Amps 0.35
  • Includes 4 and 5-1/2" Diameter Fan Blades, Hub Adapter, H-Brackets, Screws, Washers and Wire Nuts
  • Item C-Frame Motor
  • Nameplate RPM 3000
  • Duty Continuous
  • Hz 60
  • Phase 1
  • RPM Range 2350-3600
  • Shaft Length 1-3/8"
  • Standards UL Recognized (E40077/E47479), CSA Certified (108270)
  • O.C. Mounting 1-7/8"
  • Motor Bearings Sleeve
  • No. of Speeds 1
  • Ins. Class B
  • Shaft Dia. 3/16"
  • Motor Service Factor 1.00
  • Cord Length 12"
  • Frame Non-Standard
  • Max. Ambient Temp. 40 Degrees C
  • Motor Sub Application Direct Drive Fan/Blower
  • Motor Application HVAC/R
  • Motor Design Shaded Pole
  • Motor Thermal Protection Impedance
  • Motor Mounting Type Stud
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list