!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR 1-1/2HP 3PHASE 1725 RPM

MOTOR 1-1/2HP 3PHASE 1725 RPM

DAYTON

MOTOR 1-1/2HP 3PHASE 1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR 1-1/2HP 3PHASE 1725 RPM

MOTOR 1-1/2HP 3PHASE 1725 RPM

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGE3N018
  • Mfr. Model # 3N018
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.8 lbs

Product Details

1.5 HP 3-phase EPACT efficient/totally enclosed fan-cooled motor. Makes pumps, fans, blowers and other industrial equipment operate at peak performance levels. Has 7/8 x 2-1/4 inch shaft. Also has mounting base holes/slots to match NEMA 56, 56H,143T, and 145T frame motors. Mounting: rigid base. Ambient: 40 degree C. Thermal Protection: none. Bearings: double-shielded ball. Rotation: CW/CCW. NEMA Design: B. CSA Certified. Uses: pumps, blowers, machine tools, air compressors, and other industrial

Technical Specs

  • Item General Purpose Motor
  • Phase 3
  • HP 1-1/2
  • No. of Speeds 1
  • Full Load Amps 4.5-4.4/2.2
  • Hz 60/50
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Shaft Design Keyed
  • Shaft Dia. 5/8"
  • Motor Bearings Ball
  • Overall Length 13-1/16"
  • Nominal Efficiency 80.8%
  • Manufacturers Warranty Length 1 yr.
  • Motor Application General Application
  • Motor Design 3-Phase
  • Nameplate RPM 1,725
  • Voltage 208-230/460
  • Frame 56H
  • Motor Service Factor 1.00
  • Motor Thermal Protection None
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Mounting Type Rigid Base
  • Inverter Rated Yes
  • Motor Frame Material Steel
  • Shaft Length 1-7/8"
  • Length Less Shaft 10-3/4"
  • Motor Efficiency Group Energy Efficient
  • Standards UL Recognized, CSA Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list