Skip Content
MOTOR 1-1/2HP 3PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR 1-1/2HP 3PH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3N592
  • Mfr. Model # 3N592
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.6 lbs

Technical Specs

  • Full Load Amps 4.7-4.6/2.3
  • HP 1-1/2
  • Item General Purpose Motor
  • Phase 3
  • Nameplate RPM 3450
  • Duty Continuous
  • Footnotes 2,10
  • Overall Length 10-3/4"
  • Nominal Efficiency 49.7%
  • Hz 60/50
  • RPM Range 2350-3600
  • Shaft Length 1-7/8"
  • Shaft Dia. 5/8"
  • Voltage 208-220/440
  • Frame 56
  • Standards UL Recognized, CSA Certified, CE
  • Length Less Shaft 8-7/8"
  • Inverter Rated Yes
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.15
  • Motor Efficiency Group Energy Efficient
  • Motor Bearings Ball
  • Ins. Class B
  • Manufacturers Warranty Length 3 yr.
  • Motor Application General Application
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Shaft Design Keyed
  • Motor Thermal Protection None
  • RPM Group 3,001-3,600
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list