Skip Content
MOTOR 1-1/2HP 208/230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR 1-1/2HP 208/230/460

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3AA23
  • Mfr. Model # 3AA23
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Amps AC 4.2
  • HP 1-1/2
  • Includes One 9 Feet Wire-reinforced PVC Inlet Hose and Clamps, 90 Degrees Sheet Metal Exhaust Elbow, 8 Feet Power Cord and Pushbutton Motor Starter
  • Item Fume and Smoke Exhauster
  • Type Industrial
  • Outlet Hose I.D. (In.) 6
  • dBA @ 5 Feet 84
  • Phase 3
  • Hz 60
  • Voltage 230/460
  • Max. Static Pressure (In.) 5.6
  • Max. CFM @ 0 S.P. 1100
  • Max. Fume Temp. (Deg. F) 180
  • Max. FPM @ 0 S.P. 6900
  • Inlet Hose I.D. (In.) 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list