Skip Content
MOTOR, 1-1/2HP,1200RPM 208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR, 1-1/2HP,1200RPM 208-230/460

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSU040A
  • Mfr. Model # U040A
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Product Details

3-Phase hazardous location motors, 1.5 HP, 1,200 RPM, 208-230/460 voltage, 100% cast iron construction, 1.15 service factor, extended grease tubes, CSA certified.

Technical Specs

  • HP 1-1/2
  • Nameplate RPM 1,200
  • Full Load Amps 4.8 - 4.4/2.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list