Skip Content
MOTOR, 1-1/2HP,1200RPM 208-/230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR, 1-1/2HP,1200RPM 208-/230/460

HUB CITY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSGT0005
  • Mfr. Model # GT0005
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.0 lbs

Product Details

3-Phase Globetrotter(R) NEMA premium efficiency drip proof motors, 1-1/2 HP, 1,200 RPM, 208-230/460 voltage, 1.15 service factor, class F insulation, CSA certified.

Technical Specs

  • HP 1-1/2
  • Full Load Amps 4.8 - 4.4/2.2
  • Includes Conduit Box
  • Item General Purpose Motor
  • Phase 3
  • Duty Continuous
  • Nameplate RPM 1180
  • Nominal Efficiency 86.5%
  • Hz 60/50
  • Overall Length 13-3/4"
  • RPM Range 1,101-1,200
  • Voltage 230/460
  • Shaft Length 2-3/4"
  • Manufacturers Warranty Length 1 yr.
  • Standards UL (E49747), CSA (LR2025), CE
  • Frame 182T
  • Shaft Dia. 1-1/8"
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 11"
  • Inverter Rated Yes
  • Motor Application General Application
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection None
  • RPM Group 1,101-1,200
  • Motor Shaft Design Keyed
  • Motor Bearings Ball
  • Motor Enclosure Design Open Dripproof
  • Motor Service Factor 1.15
  • No. of Speeds 1
  • Ins. Class F
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list