MOTOR 1 1/2 HP JET PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR 1 1/2 HP JET PUMP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3N090
  • Mfr. Model # 3N090
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.8 lbs

Product Details

Typical Uses: Jet pump water systems, centrifugal pumps, and other applications requiring a Nema 56J mounting face. Type: 3-phase. Bearings: Ball.Mounting: Horizontal or vertical, shaft down. Enclosure: Open drip-proof. Ambient: 40 degree C. Rotation: CW/

Technical Specs

  • Full Load Amps 5.2 - 5.0/2.5
  • HP 1-1/2
  • Item Jet Pump Motor
  • Nameplate RPM 3,450
  • Phase 3
  • Nominal Efficiency 80.0%
  • Hz 60
  • Shaft Length 7/16 - 20 Thread
  • RPM Range 3001 - 3600
  • Frame 56J
  • Voltage 208 - 230/460
  • Standards UL Recognized (E47479), CSA Certified (701848 and 225293)
  • Body Dia. 6.313"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application Pump
  • Motor Sub Application Jet Pump
  • Motor Service Factor 1.30
  • Motor Bearings Ball
  • Ins. Class B
  • Includes Water Slinger
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal or Vertical Shaft Down
  • Motor Thermal Protection None
  • Motor Mounting Type Face/Base
  • Motor Shaft Design Threaded
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Dripproof
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list