Skip Content
MOTOR,1-1/2 HP,3500 RPM,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MOTOR,1-1/2 HP,3500 RPM,208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC201A
  • Mfr. Model # C201A
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.0 lbs

Technical Specs

  • Full Load Amps 4.4-4/2, 3.4/1.7
  • HP 1, 1-1/2
  • Item General Purpose Motor
  • Nameplate RPM 3600
  • Phase 3
  • Hz 60/50
  • Nominal Efficiency 82.5%
  • Duty Continuous
  • Overall Length 12-7/8"
  • RPM Range 2350-3600
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 143TC
  • Length Less Shaft 10-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Ins. Class F
  • Motor Bearings Ball
  • Footnotes 3
  • Shaft Length 2-1/4"
  • Manufacturers Warranty Length 3 yr.
  • Shaft Dia. 7/8"
  • Motor Application General Application
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Design 3-Phase
  • Motor Thermal Protection Auto
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • RPM Group 3,001-3,600
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Service Factor 1.15
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list