MOTOR,1-1/2 HP,3450 RPM,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MOTOR,1-1/2 HP,3450 RPM,208-230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSD394
  • Mfr. Model # D394
  • UNSPSC # 26101112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Full Load Amps 4.6-4.6/2.3, 3.8/1.9
  • HP 1, 1-1/2
  • Item General Purpose Motor
  • Nameplate RPM 3600
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Nominal Efficiency 80.0%
  • Overall Length 11-7/8"
  • RPM Range 2350-3600
  • Voltage 208-230/460
  • Standards UL Recognized, CSA Certified, CE
  • Frame 56C
  • Shaft Dia. 5/8"
  • No. of Speeds 1
  • Length Less Shaft 9-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Footnotes 3,28
  • Shaft Length 1-7/8"
  • Manufacturers Warranty Length 1 yr.
  • Motor Design 3-Phase
  • Motor Application General Application
  • Motor Mounting Position All Angle
  • Motor Shaft Design Keyed
  • Motor Mounting Type Face/Base
  • RPM Group 3,001-3,600
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list