Skip Content
MOTOR,1 1/2 HP,3450,230 V,143T,TEAO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,1 1/2 HP,3450,230 V,143T,TEAO

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS1YBU5
  • Mfr. Model # 1YBU5
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.15 lbs

Technical Specs

  • Full Load Amps 6.5
  • Includes Capacitor Required
  • Finish Gray
  • Item Aeration Fan Motor
  • HP 1-1/2
  • Capacitor Required Yes
  • Duty Continuous
  • Phase 1
  • Nameplate RPM 3450
  • Hz 60
  • Shaft Length 2-1/4"
  • RPM Range 3001-3600
  • Overall Length 12-9/16"
  • Voltage 230
  • Standards UL Recognized (E47479), CSA Certified (701887)
  • Frame 143TZ
  • Shaft Dia. 7/8"
  • Motor Design Permanent Split Capacitor
  • Length Less Shaft 10-5/16"
  • Motor Mounting Type Rigid Base
  • Motor Mounting Position All Angle
  • Motor Sub Application Aeration Fan
  • Max. Ambient Temperature 40 Degrees C
  • Motor Application Farm Duty
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Shaft Design Keyed and Drilled On Center
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 230, 240, 115/230, 120/240
  • Motor Bearings Ball
  • Motor Frame Material Rolled Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list