Skip Content
MOTOR,1-1/2 HP,1750 RPM,208-230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MOTOR,1-1/2 HP,1750 RPM,208-230/460

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS35Z917
  • Mfr. Model # 35Z917
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.55 lbs

Technical Specs

  • Full Load Amps 4.6-4.8/2.4
  • Finish Dayton Grey
  • Includes Slinger, Gasketed Conduit Box
  • HP 1-1/2
  • Item Farm Duty Motor
  • Nameplate RPM 1750
  • Nominal Efficiency 86.5%
  • Phase 3
  • Hz 60/50
  • Duty Continuous
  • Overall Length 13-1/4"
  • RPM Range 1400-1800
  • Shaft Length 2-1/4"
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Frame 145T
  • Shaft Dia. 7/8"
  • Voltage 208-230/460
  • Length Less Shaft 11"
  • Max. Ambient Temperature 40 Degrees C
  • Motor Thermal Protection None
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Application Farm Duty
  • Motor Mounting Type Rigid Base
  • Motor Design 3-Phase
  • Motor Mounting Position Horizontal
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Efficiency Group NEMA Premium Efficient
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list